The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
CC40SA240
Product Description
3P CONT S 240V 50/60Hz 2NO2NC
Specifications
Specifications
Coil Voltage
240 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
40 A
UL Motor Switching (AC3)
60 A
Max HP 120V 1PH
3 hp
Max HP 230/240V 1PH
7.5 hp
Max HP 200/208V 3PH
15 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CGMS-12A-120-10
MFG Item Number
CGMS-12A-120-10
Product Description
Mini Contactor, 3-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
12 A
Mechanically Interlocked
No
Max HP 120V 1PH
1 hp
Max HP 230/240V 1PH
2 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CGMS-12A-24-10
MFG Item Number
CGMS-12A-24-10
Product Description
Mini Contactor, 3-P N/O, 24VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
12 A
Mechanically Interlocked
No
Max HP 120V 1PH
1 hp
Max HP 230/240V 1PH
2 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RGC1A60A25KGU
MFG Item Number
RGC1A60A25KGU
Product Description
1P-SSC-AC IN-ZC 600V 25A 1200V
Specifications
Specifications
Line Voltage
600 VAC
Current Rating
25 A
Switching Type
Zero Cross
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal/Box Clamp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CGMS-12D-24S-10
MFG Item Number
CGMS-12D-24S-10
Product Description
Mini Contactor, 3-P N/O, 24VDC Coil,
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
12 A
Mechanically Interlocked
No
Max HP 120V 1PH
1 hp
Max HP 230/240V 1PH
2 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CGMS-9D-24S-10
MFG Item Number
CGMS-9D-24S-10
Product Description
Mini Contactor, 3-P N/O, 24VDC Coil,
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
9 A
Mechanically Interlocked
No
Max HP 120V 1PH
0.5 hp
Max HP 230/240V 1PH
0.5 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
5 hp
MFG Item Number
GDP402S220V
Product Description
2P DPC SCRW TERM 40A 220VAC
Specifications
Specifications
Nominal Coil Voltage
208 VAC
Coil Voltage
220 VAC
Inductive Current Rating
40 A
Poles
2 NO
Termination
Screw
Shunt
No
Enclosure
Open
DIN Mounting
No
Inductive Load 230/240V
90 A
Resistive Rating
50 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RGC1A60D42KGE
MFG Item Number
RGC1A60D42KGE
Product Description
1P-SSC-DC IN-ZC 600V 43A 1200V
Specifications
Specifications
Line Voltage
600 VAC
Control Voltage
4-32 VDC
Current Rating
43 A
Switching Type
Zero Cross
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal/Box Clamp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RGC1A60A42KGE
MFG Item Number
RGC1A60A42KGE
Product Description
1P-SSC-AC IN-ZC 600V 43A
Specifications
Specifications
Line Voltage
600 VAC
Current Rating
43 A
Switching Type
Zero Cross
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal/Box Clamp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CGMS-12A-230-10
MFG Item Number
CGMS-12A-230-10
Product Description
Mini Contactor, 3-P N/O, 230VAC
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
230 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20 A
UL Motor Switching (AC3)
12 A
Mechanically Interlocked
No
Max HP 120V 1PH
1 hp
Max HP 230/240V 1PH
2 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
Carlo Gavazzi
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved